4-Hole 2-Bowl Self-Rimming and Drop-In Composite Kitchen Sink in Earth
Quartztone® 4-Hole 2-Bowl Self-Rimming and Drop-In Composite Kitchen Sink in Earth
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heat and Thermal Shock Resistant
- Naturally Antimicrobial
- 60/40 Double Bowl
- 36" Cabinet
- 5 Distinctive Colors
- Limited Lifetime Warranty
- Rear-Set Drain
- Non-Porous Surface
- 4 Pre-Scored Holes
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 2000
- Acid Base:
- No
- Adjustable:
- No
- Application:
- Kitchen
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- No
- Collection:
- Quartztone®
- Color Finish Category:
- Browns
- Color Finish Name:
- Earth
- Depth:
- 9-1/2 in
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- EPA Compliant:
- No
- FM Approved:
- No
- Fire Rated:
- No
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- Yes
- Insulated:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Box Size:
- 40 in x 26 in x15 in
- Overflow Included:
- No
- Product Type:
- Sink
- Release Date:
- 2015
- SCAQMD Compliant:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 14-9/16 in x 18-1/8 in x 9-1/2 in
- Sink Bowl Size, Right:
- 14-9/16 in x 16-1/8 in x 9-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in
- UL Listed:
- No
- Weight:
- 57 lb