Houzer
WireCraft Series 10-1/4 in. Bottom Grid in Stainless Steel
Part #HBG1300 | Item #7541266 | Manufacturer Part #BG-1300
Product Details
- Stainless Steel Bottom Grid
- One Year Warranty
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.19.3 2000
Adjustable: No
Antimicrobial: No
Application: Kitchen
Brand Model Compatibility: CS-1307-1
CARB OTC LEED Compliant: No
Chemical Resistant: No
Coating: Galvanized
Collection: WireCraft Series
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 1 in
Dishwasher Safe: No
Drain Included: No
Drain Opening: 3-1/2 in
Fire Rated: No
GSA Approved: No
Gauge: 18
Hardware Included: No
IAPMO Listed: No
MA Approved: Yes
Material: Stainless Steel
Material Type: 304L
Number Of Pieces: 1 Piece
Number of Holes: No Hole
Origin: Global
Overall Box Size: 15 in x 15 in x 4 in
Package Quantity: 1
Product Type: Bottom Grid
Shape: Square
Size: 10-1/4 in x 8-3/4 in
Thickness: 5/8 in
Weight: 3
Width: 10-1/4 in
cUPC Certified: Yes