13-3/4 in. Bottom Grid in Stainless Steel
WireCraft Series 13-3/4 in. Bottom Grid in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- One Year Warranty
- Stainless Steel Bottom Grid
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3 2000
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Kitchen
- Brand Model Compatibility:
- CHT-1800-1
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- No
- Coating:
- Galvanized
- Collection:
- WireCraft Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1 in
- Dishwasher Safe:
- No
- Drain Included:
- No
- Drain Opening:
- 3-1/2 in
- Fire Rated:
- No
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Hardware Included:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304L
- Number of Holes:
- No Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Box Size:
- 15 in x 15 in x 4 in
- Package Quantity:
- 1
- Product Type:
- Bottom Grid
- Shape:
- Round
- Size:
- 13-3/4 in
- Thickness:
- 5/8 in
- Weight:
- 3 lb
- Width:
- 13-3/4 in
- cUPC Certified:
- Yes