Houzer
WireCraft Series 14-1/4 x 19-1/4 in. Rinsing Basket in Stainless Steel
Part #HRB2500 | Item #7541237 | Manufacturer Part #RB-2500
Product Details
- Rinsing Basket
- One Year Warranty
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.19.3 2000
Adjustable: No
Antimicrobial: No
Application: Kitchen
Brand Model Compatibility: MS-2309-1
CARB OTC LEED Compliant: No
CSA Certified: No
Chemical Resistant: No
Coating: Galvanized
Collection: WireCraft Series
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 1 in
Dishwasher Safe: No
Drain Included: No
Fire Rated: No
GSA Approved: No
Hardware Included: No
IAPMO Listed: No
Insulated: No
MA Approved: Yes
Material: Stainless Steel
Material Type: 304L
Number Of Pieces: 1 Piece
Number of Holes: No Hole
Origin: Global
Overall Box Size: 28 in x 17 in x 5 in
Package Quantity: 1
Product Type: Rinsing Basket
Shape: Rectangular
Size: 19-1/4 in x 14-1/4 in x 6 in
Type: Bottom Grid
Weight: 5
Width: 19-1/4 in
cUPC Certified: Yes