20-1/2 in. Bottom Grid in Stainless Steel

You last purchased this on
 
Houzer

WireCraft Series 20-1/2 in. Bottom Grid in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Houzer

WireCraft Series 20-1/2 in. Bottom Grid in Stainless Steel

  • Fast #
  • Part #HBG4210
  • Item #7541198
  • Manufacturer Part #BG-4210
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • One Year Warranty
  • Stainless Steel Bottom Grid
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3 2000
Adjustable:
No
Antimicrobial:
No
Application:
Kitchen
Brand Model Compatibility:
CTS-2300
CARB OTC LEED Compliant:
No
Chemical Resistant:
No
Coating:
Galvanized
Collection:
WireCraft Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1 in
Dishwasher Safe:
No
Drain Included:
No
Drain Opening:
3-1/2 in
Fire Rated:
No
GSA Approved:
No
Gauge (metal):
18 ga
Hardware Included:
No
IAPMO Listed -:
No
MA Approved -:
Yes
Material:
Stainless Steel
Material Type:
304L
Number of Holes:
No Hole
Number of Pieces:
1 Piece
Origin:
Global
Overall Box Size:
20 in x 20 in x 4 in
Package Quantity:
1
Product Type:
Bottom Grid
Shape:
Square
Size:
20-1/2 in x 15-1/2 in
Thickness:
5/8 in
Weight:
4 lb
Width:
20-1/2 in
cUPC Certified:
Yes