Houzer

WireCraft Series 27-13/25 x 17-13/100 x 31/50 in. Bottom Grid in Stainless Steel

Part #HBG7100  |  Manufacturer Part #BG-7100

Size:

27-13/25 in x 17-13/100 in x 31/50 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless Steel Bottom Grid
  • One Year Warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3 2000

Antimicrobial: No

Application: Residential

Brand Model Compatibility: PTS-4100 Sink

CARB OTC LEED Compliant: No

Chemical Resistant: No

Coating: Plastic

Collection: WireCraft Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Dishwasher Safe: No

Drain Included: No

Fire Rated: No

GSA Approved: No

Hardware Included: No

IAPMO Listed: No

MA Approved: Yes

Material: Stainless Steel

Material Type: 304L

Number Of Pieces: 1 Piece

Number of Holes: No Hole

Origin: Global

Overall Box Size: 34 in x 21 in x 6 in

Package Quantity: 1

Product Type: Bottom Grid

Shape: Rectangular

Size: 27-13/25 in x 17-13/100 in x 31/50 in

Weight: 5

Width: 17-13/100 in

cUPC Certified: Yes