Howard Industries 20W LED Flood Light in Bronze

HFLL15

Manufacturer Part #: FLL15

Color/Finish

(Pricing is for Bronze)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Glass Type
Tempered
Height
5-1/2 in
Installation Type
Wall Mount
Lumens
1400
Number Of Hours
50000
UL Listed
Yes
Volts
120V
Watts
20
Width
6 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday