Howard Leight

25 dB Plastic Disposable Ear Plugs in Orange

Part #HQB200HYG

Color/Finish:
Orange

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Keep your HYG® set in tip-top condition
  • Smooth, ergonomic design
  • Snap-in-place installation

Specifications

Brand Model Compatibility: Howard Leight QB2HYG Earplugs

Color Finish: Orange

Decibel Rating dB : 25 dB

Material: Plastic

Material Type: Polypropylene

Noise Reduction Rating: 21

Reusable: No