25 dB Plastic Reusable Ear Plugs in Blue

Part #HSDT30  |  Item #4302533

$ 1.51 per PAIR

Color/Finish:
Blue

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Superior comfort and a truly individual fit
  • Conforming Material Technology™
  • Excellent noise protection
  • Simplifies inventory control – fits almost everyone

Specifications

Color Finish: Blue

Decibel Rating dB : 25 dB

Disposable: No

Length: 28 in

Material: Plastic

Material Type: Thermoplastic Elastomers

Noise Reduction Rating: 25

Reusable: Yes