27 dB Corded Plastic Reusable Ear Plugs (50 Pairs) in Blue with Red
27 dB Corded Plastic Reusable Ear Plugs (50 Pairs) in Blue with Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Four-flange design features internal noise-blocking fins
- Tapered shape fits better in the ear canal
- Less pressure in the ear canal
Specifications
- ANSI:
- ANSI S3.19-1974
- Color Finish Name:
- Blue/Red
- Corded Cordless:
- Corded
- Decibel Rating (dB):
- 27 dB
- Disposable:
- No
- Length:
- 28 in
- Material:
- Plastic
- Material Type:
- Thermoplastic Elastomer
- Noise Reduction Rating:
- 26
- Package Quantity:
- 50 Pairs
- Reusable:
- Yes