AirSoft® 27 dB Corded Plastic Reusable Ear Plugs (Box of 100) in Blue with White

Part #HDPAS30W  |  Item #5051800

$ 133.41 per BOX

Color/Finish:
Blue/White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Corded
  • Advanced air pocket design features internal noise-blocking fins
  • The 4-flange profile creates better seal in the ear canal
  • Less pressure eliminates that "plugged-up" feeling
  • Cord ing is white nylon

Specifications

ANSI Specifications: ANSI S3.19-1974

Collection: AirSoft®

Color Finish: Blue/White

Corded Cordless: Corded

Decibel Rating dB : 27 dB

Disposable: No

Length: 28 in

Material: Plastic

Material Type: Thermoplastic Elastomers

Noise Reduction Rating: 27

Package Quantity: Box of 100

Reusable: Yes