Howard Leight
Corded Foam and Plastic Disposable Ear Plugs in Red with White with Blue
Part #HMAX30USA | Item #4303358
Product Details
- Bell shape delivers maximum in-ear comfort
- Polyurethane foam enhances comfort
- Improved design easier to insert, reduces tendency to back out of ear canal
- Soil-resistant closed cell-foam skin
- NRR 33 dB
Specifications
ANSI Specifications: ANSI S3.19-1974
Color Finish: Red/White/Blue
Corded Cordless: Corded
Disposable: Yes
Material: [Foam, Plastic]
Material Type: [Polyurethane, Poly]
Noise Reduction Rating: 33
Reusable: No