27 dB Corded Plastic Reusable Ear Plugs (Pack of 1000) in Blue
Fusion® 27 dB Corded Plastic Reusable Ear Plugs (Pack of 1000) in Blue
Package Quantity Info:
EA: 1 IP: 1 CA: 1000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- SoftFlange™ for superior comfort and protection
- Detachable nylon cord system
- FlexiFirm® stem for easy ear canal insertion
- Case of 1,000 pairs
- Two sizes
Specifications
- ANSI:
- ANSI S3.19-1974
- Collection:
- Fusion®
- Color Finish Name:
- Blue
- Corded Cordless:
- Corded
- Decibel Rating (dB):
- 27 dB
- Disposable:
- No
- Length:
- 28 in
- Material:
- Plastic
- Material Type:
- Thermoplastic Elastomer
- Noise Reduction Rating:
- 27
- Package Quantity:
- Pack of 1000
- Reusable:
- Yes