Howard Leight™ Fusion® Size Regular NRR 27 Reusable Earplug with Cord in Green and Yellow (Box of 100)

Part #HONFUS30HP  |  Item #7442924  |  Manufacturer Part #FUS30-HP

Call for Pricing per BOX

Noise Reduction Rating:

27
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented multi-material mold process
  • Combines a firm core for easy handling and soft flanges for comfort and fit
  • Patented quadruple flange design provides all-day comfort and superb attenuation
  • NRR27 rating is the highest attenuation available for reusable earplug
  • Hygienic materials are easy to clean and easy to reuse
  • Convenient cord helps avoid loss of damage of product
  • Color: Yellow base with Blue Flanges

Specifications

ANSI Specifications: ANSI S3.19 1974

Collection: Howard Leight™ Fusion®

Color Finish: [Green, Yellow]

Corded Cordless: Corded

Disposable: No

Material: Plastic

Material Type: PVC

Noise Reduction Rating: 27

Package Quantity: Box of 100

Reusable: Yes

Size: Regular