Howard Leight™ Fusion® Size S NRR 27 Reusable Earplug with Cord in Green and Yellow (Box of 100)

Part #RFUS30SHP  |  Item #7442921

Call for Pricing per BOX

Noise Reduction Rating:

27
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fusion reusable earplugs employ a multimaterial molding process to thermally fuse soft outer flanges to a firm inner core, creating an earplug that is soft on the outside for maximum comfort, yet with a firm core that makes insertion and removal easy
  • The patented quadruple SoftFlange design provides outstanding attenuation.
  • The stiffer FlexiFirm core is easy to grasp and insert, allowing a proper fit that stays in place.

Specifications

ANSI Specifications: ANSI S3.19 1974

Collection: Howard Leight™ Fusion®

Color Finish: [Green, Yellow]

Corded Cordless: Corded

Disposable: No

Material: Plastic

Material Type: PVC

Noise Reduction Rating: 27

Package Quantity: Box of 100

Reusable: Yes

Size: S