Laser Lite® 32 dB Plastic Disposable Ear Plugs (500 Pairs) in Pink with Yellow

Part #HLL1D  |  Item #2395435

$ 0.14 per PAIR

Color/Finish:
Pink/Yellow

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Vibrant colors aid in compliance sighting
  • Self-adjusting polyurethane foam
  • Smooth, soil-resistant closed-cell foam skin
  • Contoured T shape

Specifications

Collection: Laser Lite®

Color Finish: Pink/Yellow

Decibel Rating dB : 32 dB

Disposable: Yes

Material: Plastic

Material Type: Polyurethane

Noise Reduction Rating: 32

Package Quantity: 500 Pairs

Reusable: No