Howard Leight Leight Max® Corded Earplug in Coral

HMAX30

Color Finish

(Pricing is for Coral)

$33.19

per BOX
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Bell shape for in ear comfort
  • Material enhances comfort
  • NRR 33 dB
  • Smooth, soil resistant closed cell foam skin
  • Superior noise-blocking performance

SPECIFICATIONS

ANSI Specifications
ANSI S3.19-1974
Collection
Leight Max®
Color Finish
Coral
Decibel Rating dB
33 dB
Disposable
Yes
Length
28 in
Material
Plastic
Material Type
Polyurethane
Noise Reduction Rating
33
Package Quantity
Box of 100
Reusable
No
Type
Bell Shape

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday