Orange Foam Disposable Ear Plugs, Pack of 200
Matrix™ Orange Foam Disposable Ear Plugs, Pack of 200
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Delivers instant protection upon proper insertion, no need to wait for foam to expand
- Uniform attenuation levels
- Patented no-roll design makes insertion fast and easy
- Uncorded
Specifications
- ANSI:
- ANSI S3.19-1974
- Collection:
- Matrix™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Corded Cordless:
- Cordless
- Decibel Rating (dB):
- 29 dB
- Disposable:
- Yes
- Material:
- Foam
- Material Type:
- Thermoplastic Elastomer
- Noise Reduction Rating:
- 29
- Package Quantity:
- Box of 200
- Product Type:
- Cylinder
- Reusable:
- No
- Shape:
- Cylinder