Max Lite® 32 dB Plastic Disposable Ear Plugs (500 Pairs) in Green

Part #HLPF1D  |  Item #4300226

$ 291.66 per CASE

Color/Finish:
Green

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sized for workers with smaller ear canals
  • Low-pressure-expanding polyurethane foam
  • Contoured T shape
  • Smooth, soil-resistant closed-cell foam skin

Specifications

ANSI Specifications: ANSI S3.19-1974

Collection: Max Lite®

Color Finish: Green

Decibel Rating dB : 32 dB

Disposable: Yes

Material: Plastic

Material Type: Polyurethane

Noise Reduction Rating: 30

Package Quantity: 500 Pairs

Reusable: No

Shape: T-shaped