33 dB Corded Foam Disposable Ear Plugs (Box of 100) in Green

You last purchased this on
 
Honeywell Howard Leight

Max Lite® 33 dB Corded Foam Disposable Ear Plugs (Box of 100) in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Howard Leight

Max Lite® 33 dB Corded Foam Disposable Ear Plugs (Box of 100) in Green

  • Fast #
  • Part #HLPF30
  • Item #6239158
  • Manufacturer Part #LPF-30
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Ideal size for workers with smaller ear canals
  • Expands gently for comfortable long-term wear
  • Corded
  • Smooth, soil-resistant closed cell-foam skin prevents dirt buildup
  • Requires Certification

Specifications

ANSI:
ANSI S3.19-1974
Collection:
Max Lite®
Color Finish Category:
Greens
Color Finish Name:
Green
Corded Cordless:
Corded
Decibel Rating (dB):
33 dB
Disposable:
Yes
Length:
28 in
Material:
Foam, Plastic
Material Type:
Polyurethane
Noise Reduction Rating:
30
Package Quantity:
Box of 100
Reusable:
No
Shape:
T-shaped