30 dB Cordless Plastic Disposable Ear Plugs (Box of 200) in Green

You last purchased this on
 
Howard Leight

Max Lite® 30 dB Cordless Plastic Disposable Ear Plugs (Box of 200) in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Howard Leight

Max Lite® 30 dB Cordless Plastic Disposable Ear Plugs (Box of 200) in Green

  • Fast #
  • Part #HLPF1
  • Item #6098555
  • Manufacturer Part #LPF-1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • An economical choice for work situations that demand a high degree of comfort, frequent changes, or where hygiene presents a problem for re-use
  • Max Lite provides comfort for workers with smaller ear canals in a low pressure foam earplug
  • Howard light offers a comprehensive choice of single-use earplugs
  • Superior noise-blocking performance in a single-use earplug
  • Requires Certification

Documents


Specifications

ANSI:
ANSI S3.19-1974
Collection:
Max Lite®
Color Finish Category:
Greens
Color Finish Name:
Green
Corded Cordless:
Cordless
Decibel Rating (dB):
33 dB
Disposable:
Yes
Length:
1-1/20 in
Material:
Plastic
Material Type:
Polyurethane, PVC
Noise Reduction Rating:
30
Package Quantity:
Box of 200
Product Type:
Contoured Bell, Uncorded
Reusable:
No
Shape:
T-shaped