QB2(R)HYG® NRR 25 Reusable Banded Earplug (Pack of 10)

Part #HONQB2HONYG  |  Item #7442839  |  Manufacturer Part #QB2HYG

Call for Pricing EACH

Noise Reduction Rating:

25
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Noise reduction rating (NRR) 25
  • Smooth, ergonomic pods fit in the ear for maximum protection
  • Patented band design prevents ear pods from touching dirty or contaminated surfaces
  • Lightweight and portable – designed especially for environments with intermittent noise hazards
  • Includes pair of replacement pods
  • Material: Foam
  • Color: Orange Band, Orange Pods
  • Size: One size fits all

Specifications

ANSI Specifications: ANSI S3.19-1974

Collection: QB2(R)HYG®

Color Finish: Orange

Disposable: No

Noise Reduction Rating: 25

Package Quantity: Pack of 10

Reusable: Yes