Howard Leight
QM24+® Red Multi-Position Headband Earmuff
Part #HQM24PLUS | Item #6126204
Product Details
- Ultra lightweight design
- Multiple-position headband
- Alternative to cap-mounted earmuffs - wear with hard hats, face shields, respirators and other PPE
- Dielectric construction suitable for electrical environments
Specifications
Collection: QM24+®
Color Finish: Red/Black
Color Finish Category: Reds
Decibel Rating dB : 25 dB
Material: Plastic
Noise Reduction Rating: 25
Reusable: Yes