0 items

Howard Leight Quiet® Corded Reusable Earplug in Orange

HQD30

Color Finish

(Pricing is for Orange)

$75.7

per BOX
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Contoured shape matches contours of the ear canal
  • Patented "no-roll" design is easy to handle and fit
  • Smooth, non irritating skin is easy to clean

SPECIFICATIONS

Collection
Quiet®
Color Finish
Orange
Noise Reduction Rating
26
Reusable
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday