Howard Leight

Quiet® NRR 26 Reusable Earplug (Less Cord)

Part #HONQD1  |  Manufacturer Part #QD1

Noise Reduction Rating:

26
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Great protection and comfort from a reusable earplug
  • Patented "no-roll" design is easy to handle and fit
  • Contoured shape comfortably matches contours of the ear canal
  • Smooth, non-irritating skin provides all-day comfort, easy to clean for long-term use
  • Built-in insertion stem makes insertion quick and easy
  • Style: Uncorded, Color: Orange
  • Shape: Bell, Material: Molded

Specifications

ANSI Specifications: ANSI S3.19 1974

Collection: Quiet®

Disposable: No

Noise Reduction Rating: 26

Reusable: Yes