26 dB Cordless Plastic Reusable Ear Plugs (Box of 100) in Orange

You last purchased this on
 
Howard Leight

Quiet® 26 dB Cordless Plastic Reusable Ear Plugs (Box of 100) in Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Howard Leight

Quiet® 26 dB Cordless Plastic Reusable Ear Plugs (Box of 100) in Orange

  • Fast #
  • Part #HQD1
  • Item #6140322
  • Manufacturer Part #QD1
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Orange Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Contoured shape matches contours of the ear canal
  • Smooth, non-irritating skin is easy to clean
  • Uncorded
  • Patented no-roll design is easy to handle and fit
  • Requires Certification

Specifications

Collection:
Quiet®
Color Finish Name:
Orange
Corded Cordless:
Cordless
Decibel Rating (dB):
26 dB
Disposable:
No
Material:
Plastic
Material Type:
Polyurethane
Noise Reduction Rating:
26
Package Quantity:
Box of 100
Reusable:
Yes