Reusable Ear Plugs in Orange

Part #HQB2HYG  |  Item #2395433

$ 5.17 per PAIR

Color/Finish:
Orange

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Soft pads rest partially in the ear for a balance of protection and comfort
  • Patented band design prevents ear pads from touching dirty or contaminated surfaces
  • Lightweight and portable
  • Designed especially for environments with intermittent noise hazards
  • NRR - 25 dB

Specifications

Color Finish: Orange

Noise Reduction Rating: 25

Reusable: Yes

Weight: 0.13