Smarfit 25 dB Plastic Reusable Ear Plugs (100 Pairs) in Orange

Part #HSMF30  |  Item #6120347

$ 1.07 EACH

Color/Finish:
Orange

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Conforming Material Technology™ uses body heat to adapt to the shape of the ear canal
  • Detachable cord system and HearPack® storage case
  • Excellent noise protection
  • Simplifies inventory control – fits almost everyone

Specifications

Collection: Smarfit

Color Finish: Orange

Decibel Rating dB : 25 dB

Disposable: No

Length: 28 in

Material: Plastic

Material Type: Thermoplastic Elastomers

Noise Reduction Rating: 25

Package Quantity: 100 Pairs

Reusable: Yes