Plastic Disposable Ear Plugs (400 Pairs) in Black with Clear

You last purchased this on
 
Howard Leight

Sparkplug® Plastic Disposable Ear Plugs (400 Pairs) in Black with Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
Howard Leight

Sparkplug® Plastic Disposable Ear Plugs (400 Pairs) in Black with Clear

  • Fast #
  • Part #HLS400
  • Item #6206447
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black/Clear Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounts to wall or stands as table-top dispenser with balanced footing
  • Twist knob to dispense earplugs
  • Durable plastic design is an economical choice for dispensing earplugs
  • Holds 400 pairs of Howard Leight single-use earplugs: Max®, Max Lit®e, Laser Lite®, Multi Max®, Matrix™, FirmFit™
  • Catch basin prevents earplugs from falling to the ground
  • Requires Certification

Specifications

Collection:
Sparkplug®
Color Finish Name:
Black/Clear
Material:
Plastic
Noise Reduction Rating:
30
Package Quantity:
400 Pairs
Reusable:
Yes