3/8 in. x 3/4 in. x 1/2 in. 50 ft. Line Set
3/8 in. x 3/4 in. x 1/2 in. 50 ft. Line Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM C-1427-07
- Length:
- 50 ft
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper
- Suction Line (OD):
- 3/4 in
- UL Listed:
- No
- Wall Thickness:
- 1/2 in