3/8 in. x 7/8 in. x 1/2 in. 30 ft. Standard Line Set
3/8 in. x 7/8 in. x 1/2 in. 30 ft. Standard Line Set
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM E-84, ASTM E-243
- Length:
- 30 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper
- Suction Line (OD):
- 7/8 in
- UL Listed:
- No
- Wall Thickness:
- 1/2 in