3/8 in. x 7/8 in. x 3/8 in. 50 ft. Standard Line Set
3/8 in. x 7/8 in. x 3/8 in. 50 ft. Standard Line Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM E-243, ASTM E-84
- Length:
- 50 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper
- Suction Line (OD):
- 7/8 in
- UL Listed:
- No
- Wall Thickness:
- 3/8 in