3/8 in. x 7/8 in. x 1/2 in. 50 ft. Standard Line Set

You last purchased this on
 

3/8 in. x 7/8 in. x 1/2 in. 50 ft. Standard Line Set

This product requires certification to purchase.
You last purchased this on
 

3/8 in. x 7/8 in. x 1/2 in. 50 ft. Standard Line Set

  • Fast #
  • Part #H61420500V
  • Item #7192078
  • Manufacturer Part #61420500V
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-534
Length:
50 ft
Line Set Type:
Standard
Liquid Line (OD):
3/8 in
Material:
Copper
Suction Line (OD):
7/8 in
UL Listed:
Yes
Wall Thickness:
1/2 in