0 items

HP Products 15-2/5 in. Regular Toilet Seat Cover

H112988

Length

15-2/5 in

$23.99

per CASE
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Cost effective, sanitary method of meeting personal hygiene needs in public restrooms
  • Half-fold toilet seat cover

SPECIFICATIONS

Color Finish
White
EPA Compliant
No
EcoLogo Certified
No
FSC Certified
No
Green Seal Certified
No
Height
7-3/10 in
Length
15-2/5 in
Package Quantity
Case of 2500
Width
11-3/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday