16 x 16 in. Microfiber Rag in Blue (Pack of 12)
16 x 16 in. Microfiber Rag in Blue (Pack of 12)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides superior absorption
- Ideal for cleaning or dusting any surface, wet or dry
- Electromagnetic charged microfibers attract and hold dust, dirt and grime
- Fabric weight is 230 GSM
- Washable
Specifications
- Application:
- Residential
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 16 in
- Material:
- Microfiber
- Package Quantity:
- Pack of 12
- Product Type:
- Rag
- Size:
- 16 in x 16 in
- Width:
- 16 in