16 x 16 in. Microfiber Rag in Green (Pack of 12)

You last purchased this on
 
HP Products

16 x 16 in. Microfiber Rag in Green (Pack of 12)

This product requires certification to purchase.
Brand image
You last purchased this on
 
HP Products

16 x 16 in. Microfiber Rag in Green (Pack of 12)

  • Fast #
  • Part #IMC1616GRN200
  • Item #5051274
  • Manufacturer Part #MC1616GRN200
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Provides superior absorption
  • Ideal for cleaning or dusting any surface, wet or dry
  • Electromagnetic charged microfibers attract and hold dust, dirt and grime
  • Fabric weight is 230 GSM
  • Washable
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Greens
Color Finish Name:
Green
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
16 in
Material:
Microfiber
Package Quantity:
Pack of 12
Product Type:
Rag
Size:
16 in x 16 in
Width:
16 in