32 x 44 in. 42 gal. Can Liner in Black

You last purchased this on
 
HP Products

32 x 44 in. 42 gal. Can Liner in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
HP Products

32 x 44 in. 42 gal. Can Liner in Black

  • Fast #
  • Part #H192490
  • Item #4884878
  • Manufacturer Part #192490
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Capacity:
42 gal
Color Finish Name:
Black
Height:
32 in
Width:
44 in