Microfiber Cleaning Cloth 12-Pack in Red

Part #HMC1616RED200  |  Item #5144634  |  Manufacturer Part #MC1616RED200

$ 9.99 per PACK
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Electromagnetic charged microfibers attract and hold dust, dirt and grime
  • Provides superior absorption
  • Ideal for cleaning or dusting any surface, wet or dry
  • Washable
  • Fabric weight is 230 GSM

Specifications

Color Finish: Red

Length: 16 in

Material: Microfiber

Package Quantity: Pack of 12

Type: HMC1616RED200

Width: 16 in