HP Products

Netchoice® 8 oz. Hot Cup Dome Lid in Black

Part #DTL38B20004  |  Manufacturer Part #TL38B2-0004

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: 8 oz Paper Hot Cups

Capacity: 8 oz

Collection: Netchoice®

Color Finish: Black

Diameter: 3-1/5 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 7/10 in

Material: Plastic

Material Type: Polystyrene

Package Quantity: Case of 1000

Product Type: Lid