XL Size 5 mil Poly Flo Vinyl Disposable Glove
This product has been replaced by
Manufacturer Part #106719
XL Size 5 mil Poly Flo Vinyl Disposable Glove
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powder free
- Non-sterile
- Multi-purpose
- Fits either hand
- Not for medical use
- Food service approved
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Food Service
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Reusable:
- No
- Thickness:
- 5 mil
- Weight:
- 1.1 lb