XXL Size Rubber Glove in Blue (50 per Box)
XXL Size Rubber Glove in Blue (50 per Box)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powder-free
- Ambidextrous
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- XXL
- Glove Type:
- Industrial
- Length:
- 9-1/2 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 50
- Reusable:
- No
- Thickness:
- 8 mil