12 x 12 in. Cotton Wash Cloth in White (Pack of 60)

You last purchased this on
 
HP Textiles

12 x 12 in. Cotton Wash Cloth in White (Pack of 60)

This product requires certification to purchase.
You last purchased this on
 
HP Textiles

12 x 12 in. Cotton Wash Cloth in White (Pack of 60)

  • Fast #
  • Part #I100659
  • Item #7460116
  • Manufacturer Part #100659
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 100% Cotton
  • Cam border
  • Classic washcloth
  • Size: 12" x 12"
  • Color: White
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Name:
White
Length:
12 in
Material:
Cotton
Package Quantity:
Pack of 60
Product Type:
Cloth
Weight:
1 lb
Width:
12 in