30 x 60 in. Cotton Towel in Gold

You last purchased this on
 
HP Textiles

30 x 60 in. Cotton Towel in Gold

This product requires certification to purchase.
You last purchased this on
 
HP Textiles

30 x 60 in. Cotton Towel in Gold

  • Fast #
  • Part #GB2303GO
  • Item #7465122
  • Manufacturer Part #B2303GO
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Color: White with Gold Stripes
  • 100% Cotton Pool Towel
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Name:
Gold
Length:
60 in
Material:
Cotton
Product Type:
Towel
Weight:
9 lb
Width:
30 in