36 x 88 x 9 in. Polyester Twin Fitted Sheet in White (Case of 24)
Atlas 36 x 88 x 9 in. Polyester Twin Fitted Sheet in White (Case of 24)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 180 thread count
- 55/45 cotton/polyester blend
- Constructed to provide softness, durability and a no-iron finish
- Fitted XL Sheet
- Color: White
- Size: Twin, 36" x 88" x 9"
Specifications
- ADA Compliant:
- No
- Collection:
- Atlas
- Color Finish Name:
- White
- Height:
- 9 in
- Length:
- 88 in
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Package Quantity:
- Case of 24
- Product Type:
- Sheet
- Size:
- XL
- Width:
- 36 in