27 x 54 in. Polyester Bath Towel in White

You last purchased this on
 
HP Textiles

Oxford Gold 27 x 54 in. Polyester Bath Towel in White

This product requires certification to purchase.
You last purchased this on
 
HP Textiles

Oxford Gold 27 x 54 in. Polyester Bath Towel in White

  • Fast #
  • Part #GOGD2754
  • Item #7464811
  • Manufacturer Part #OGD2754
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 17 lb./ds
  • Color: White
  • Dimensions are 27" x 54"
  • Dobby Border
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Oxford Gold
Color Finish Name:
White
Length:
54 in
Material:
Cotton, Plastic
Material Type:
Polyester
Product Type:
Towel
Size:
XL
Weight:
17 lb
Width:
27 in