16 x 30 in. Polyester Hand Towel in White

You last purchased this on
 
HP Textiles

Oxford Super Blend 16 x 30 in. Polyester Hand Towel in White

This product requires certification to purchase.
You last purchased this on
 
HP Textiles

Oxford Super Blend 16 x 30 in. Polyester Hand Towel in White

  • Fast #
  • Part #G205D16304
  • Item #7465323
  • Manufacturer Part #205D16304
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Color: White
  • Dobby border
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Oxford Super Blend
Color Finish Name:
White
Length:
30 in
Material:
Cotton, Plastic
Material Type:
Polyester
Product Type:
Towel
Weight:
4 lb
Width:
16 in