66 x 104 in. Polyester Twin Flat Sheet in White
T130 66 x 104 in. Polyester Twin Flat Sheet in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 130 Thread Count
- 55/45 cotton/polyester blend
- Twin Flat Sheet
- Color: White
- Dimensions: 66 x 104
- Constructed to provide softness and durability
Specifications
- ADA Compliant:
- No
- Collection:
- T130
- Color Finish Name:
- White
- Length:
- 104 in
- Material:
- Cotton, Plastic, Yarn
- Material Type:
- Polyester
- Product Type:
- Sheet
- Weight:
- 3.1 oz
- Width:
- 66 in