66 x 104 in. Polyester Flat Bed Sheet in White (Pack of 12)

You last purchased this on
 
HP Textiles

T180 66 x 104 in. Polyester Flat Bed Sheet in White (Pack of 12)

This product requires certification to purchase.
You last purchased this on
 
HP Textiles

T180 66 x 104 in. Polyester Flat Bed Sheet in White (Pack of 12)

  • Fast #
  • Part #I105571
  • Item #7460093
  • Manufacturer Part #105571
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 180 Thread Count
  • 55/45 cotton/polyester blend
  • Twin Flat Sheet
  • Color: White
  • Size: 66" x 104"
  • Constructed to provide softness and durability
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
T180
Color Finish Name:
White
Length:
104 in
Material:
Cotton, Plastic
Material Type:
Polyester
Package Quantity:
Pack of 12
Product Type:
Sheet
Width:
66 in