HSL Worldwide Lighting

Clarion 40W 4-Light Candelabra E-12 Base Incandescent Chandelier with White Glass in Polished Chrome

Part #HW83100C16WH  |  Manufacturer Part #W83100C16WH

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Collection: Clarion

Color Finish: Polished Chrome

Color Finish Category: Chromes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White

Height: 12 in

Installation Type: Ceiling Mount

Length: 16 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: [Brass, Crystal]

Number Of Lights: 4

UL Listed: Yes

Volts: 110/130V

Watts: 40

Width: 16 in