HSL Worldwide Lighting

Gatsby 4-Light Candelabra E-12 Base Incandescent Chandelier with Golden Teak Blown Glass in Polished Chrome

Part #HW83126C16GT  |  Manufacturer Part #W83126C16GT

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Collection: Gatsby

Color Finish: Polished Chrome

Color Finish Category: Chromes

ETL Listed: No

Energy Star Compliant: No

Height: 18 in

Installation Type: Ceiling Mount

Length: 16 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: [Metal, Glass]

Number Of Lights: 4

UL Listed: Yes

Watts: 40

Width: 16 in